missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex X-Tended Support Black/Red PU 85162 Low Shoe - Width 11
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3
143.00 EUR
Specifications
Color | Black, Red |
---|---|
Includes | WRU |
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17254681
|
uvex
8516235 |
35 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17264681
|
uvex
8516236 |
36 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17274681
|
uvex
8516237 |
37 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17284681
|
uvex
8516238 |
38 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17294681
|
uvex
8516239 |
39 |
143.00 EUR
1 pair |
Estimated Shipment: 16-07-2025
Log in to see stock. |
|||||
17204691
|
uvex
8516240 |
40 |
143.00 EUR
1 pair |
Estimated Shipment: 15-07-2025
Log in to see stock. |
|||||
17214691
|
uvex
8516241 |
41 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17224691
|
uvex
8516242 |
42 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17234691
|
uvex
8516243 |
43 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17244691
|
uvex
8516244 |
44 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17254691
|
uvex
8516245 |
45 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17264691
|
uvex
8516246 |
46 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17274691
|
uvex
8516247 |
47 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17284691
|
uvex
8516248 |
48 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17294691
|
uvex
8516249 |
49 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17204701
|
uvex
8516250 |
50 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17214701
|
uvex
8516251 |
51 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
17224701
|
uvex
8516252 |
52 |
143.00 EUR
1 pair |
Estimated Shipment: 22-07-2025
Log in to see stock. |
|||||
Description
Uvex 1 X-Tended Support Shoe 8516.2 S3 SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Comes with elastic laces for quick, individual adjustment
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Medial and lateral heel support for foot through especially designed side frame to protect against ankle injuries, for guidance and impact protection
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8516.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Red | |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
WRU | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title