missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Wire Universal Bottle Rack

Product Code. 15452140 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Positions:
50
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions unitSize
15452140 50 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15452140 Supplier Heathrow Scientific™ Supplier No. HS120088
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transport and handle samples in bottles up to 33mm in diameter. Heathrow Scientific™ Wire Universal Bottle Rack can be autoclaved.

  • Suitable for Universal, McCartney and Scintillation vials and low profile tubes up to 33 mm dia
  • Mesh bottom support
  • Chemically-resistant epoxy-coated steel wire racks
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (25 mm)
Material Epoxy-coated Steel
Positions 50
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Bijou and low profile bottles
Dimensions (L x W x H) 37.34 x 19.94 x 6.0 cm
Length (Metric) 37.34 cm
Diameter (Metric) Opening 33 mm
Product Type Low-profile Test Tube Grip Rack
Shelves 3 Tiers
Height (Metric) 6 cm
Array 5 x 10
Width (Metric) 19.94 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.