missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Pure Cleaning Wipers 7623

Perfect for dry wiping critical equipment and surfaces in pharmaceutical, biotechnology, medical device and food processing industries. 34cm (W), compatible with 6146, 6154 and 6155. 1 roll x 600 sheets, 1 ply, white (600 total).

Brand:  Kimberly-Clark™ 7623

729.90 DKK valid until 2025-12-31
Use promo code "24298" to get your promotional price.


Product Code. 10223723

  • 1270.00 DKK / 1 roll
Everyday Lab Essentials
Use promo code 24132 at checkout
View Available Promotions
Only null left
Estimated Shipment: 25-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • 1 roll x 600 white, 1 ply sheets (600 total)
  • Perfect for dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device and food processing industries
  • Compatible with Floor Stand and Wall Wiper Dispensers 6146, 6154 and 6155
  • Low-lint absorbency for delicate applications and surfaces
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
35.5 cm
35.5 cm
ISO 140001, ISO 9001
380 x 340 mm
For dry wiping of critical equipment and surfaces
600 Sheets/Pk.
Large
13.77 in.
13.77 in
Paper
White
Roll
Can be used with a range of mobile or mounted dispensing systems to help control use and reduce wastage.
1-ply
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.