missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Narrow-Mouth HDPE Bottles

Product Code. 12472581 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12472581 30 mL Pack of 72
12482581 60 mL Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12472581 Supplier DWK Life Sciences Supplier No. 221163

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High Density Polyethylene helps protect light sensitive samples and provides good chemical resistance. Narrow mouth bottles are ideal for liquids. Available with pre-attached white polypropylene screw cap and foamed polyethylene liner

  • High Density Polyethylene, white color
  • White HDPE helps protect light sensitive samples
  • Good chemical resistance
  • Narrow mouth ideal for liquids
  • Pre-attached white polypropylene screw cap with foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color White
Diameter (English) 1.06 in.
Material HDPE
Closure Color White
Neck Finish 20-410
Certifications/Compliance ISO 9001
Height (Metric) 78 mm
Product Type Narrow Mouth Bottle
Height (English) 3.07 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 27 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.