missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural LDPE Bottles

Product Code. 12465482 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
8 mL
15 mL
30 mL
60 mL
125 mL
250 mL
Closure Size:
20-410 mm
24-410 mm
Unit Size:
Pack of 72
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12465482 8 mL 20-410 mm Pack of 72
12475482 15 mL 20-410 mm Pack of 72
12624783 30 mL 20-410 mm Pack of 72
12495482 60 mL 20-410 mm Pack of 72
12405492 125 mL 24-410 mm Pack of 72
12415492 250 mL 24-410 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12465482 Supplier DWK Life Sciences Supplier No. 208923
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging

  • No drip pour lip for clean pouring
  • Polypropylene cap attached remains tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 8 mL
Capacity (English) 0.3 oz.
Color Natural
Diameter (English) 0.98 in.
Includes Double seal closure, no-drip pour lip
Material LDPE
Packaging Convenience
Certifications/Compliance ISO 9001
Mouth Narrow
Shape Round
Height (Metric) 43 mm
Height (English) 1.69 in.
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 25 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.