missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps

Product Code. 11748819 Shop All Wheaton Science Products Products
Click to view available options
Material (Liner):
Foamed Polyethylene
Metal Foil
Closure Size:
12.3 mm
13.1 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy
This item is not returnable. View return policy

Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

Order Info

O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case

Compliance

Meets ASTM™ E438 Type I, and Class A standards.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Material (Liner) Metal Foil
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Good barrier properties and resistance to hydrocarbons, oils, ketones and alcohols
Height (English) 2.4 in.
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 61 mm
Certifications/Compliance ASTM E438, Type I, Class A
Type Scintillation Vial
Closure Size 12.3 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.