missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps

Product Code. 10560503 Shop All Wheaton Science Products Products
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Metal Foil
Closure Size:
12.3 mm
13.1 mm
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material (Liner) Closure Size unitSize
10560503 Foamed Polyethylene 12.3 mm Pack of 500
11768819 Metal Foil 13.1 mm Pack of 500
11586315 Foamed Polyethylene 13.1 mm Pack of 500
11748819 Metal Foil 12.3 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10560503 Supplier DWK Life Sciences Supplier No. 986540
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

Order Info

O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case

Compliance

Meets ASTM™ E438 Type I, and Class A standards.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Material (Liner) Foamed Polyethylene
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Good chemical resistance to acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products
Height (English) 2.4 in.
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Product Line Wheaton
Volume (Metric) Total 20 mL
Closure Material Polyethylene
Closure Type Screw Cap
Closure Size 12.3 mm
Certifications/Compliance ASTM E438, Type I, Class A
Height (Metric) 61 mm
Product Type Scintillation Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.