missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Benchkote Surface Protector Sheets
Click to view available options
Quantity:
100 Sheets
50 Sheets
Unit Size:
Pack of 100
Pack of 50
Description
Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.
- Strong: Benchkote surface protector is strong and tear resistant when wet or dry
- Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
- Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
- Disposable: Benchkote paper can be incinerated after use
- Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications
Specifications
| Product Type | Surface Protector |
| Material | Polyethylene |
| Absorbancy | 750 mL/m2 |
| Length (English) | 18 in. |
| Length (Metric) | 460 mm |
| Width (English) | 22.5 in. |
| Width (Metric) | 570 mm |
| Dimensions (L x W) | 460 x 570mm |
| For Use With (Application) | Suitable for saturation with disinfectant |
| Quantity | 50 Sheets |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction