missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ WetTask™ Roll Wiper Dispenser Bucket

Product Code. 15391978 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Mounting:
Freestanding
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mounting unitSize
15391978 Freestanding Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15391978 Supplier Kimberly-Clark™ Supplier No. 7919
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kimtech™ WetTask™ Roll Wiper Dispenser Bucket ideal for busy industrial and healthcare environments.

  • Refillable, airtight wiping system using pre-soaked cloths to help control the costs of solvents and disinfectants
  • Improves safety by reducing spills
  • Ideal for: wiping and preparing industrial and healthcare surfaces using your chosen solvent, chemical, detergent
  • Large, perforated roll for use in busy areas
  • Can be used with range of mobile or mounted dispensing systems to help control use and reduce wastage
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Bucket
Color Blue
Dimensions (L x W) 44.5 x 35 cm
Length (English) 17.5 in.
Length (Metric) 44.5 cm
Width (English) 8.7 in.
Width (Metric) 22 cm
Height (English) 13.8 in.
Height (Metric) 35 cm
Holds Wipes
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.