Learn More
Memmert™ Waterbaths WTB
Ideal for temperature control of ointments, emulsions, samples, plates and nutrient solutions in the laboratory, as well as warm storage and calibration in the industrial segment.
7040.00 DKK - 13220.00 DKK
Specifications
Certifications/Compliance | CE |
---|---|
Temperature Range | At least 5 above ambient to 100°C |
Type | Water Bath |
Display | 3.5 in. color graphic display with touch screen |
Timer | Digital timer from 1 min. up to 99 hours 59 min., visual and acoustic |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17198974
|
Memmert™
WTB6 |
7.5 L |
7040.00 DKK
Each |
N/A | |||||
17178974
|
Memmert™
WTB11 |
10 L |
7862.40 DKK
Each |
N/A | |||||
17188974
|
Memmert™
WTB15 |
17.5 L |
8290.00 DKK
Each |
Estimated Shipment: 24-07-2025
Log in to see stock. |
|||||
17145951
|
Memmert™
WTB24 |
23.1 L |
9120.00 DKK
Each |
N/A | |||||
16807036
|
Memmert™
WTB35 |
37.5 L |
11110.00 DKK
Each |
Estimated Shipment: 02-09-2025
Log in to see stock. |
|||||
17124604
|
Memmert™
WTB50 |
51 L |
13220.00 DKK
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
|||||
Description
Intuitive, flexible and calibratable - these three words describe the Memmert water bath WTB.
- Model sizes: 6, 11, 15, 24, 35 and 50
- Working temperature range: +5°C above the ambient temperature up to +100°C
- Working temperature range with Peltier cooling unit CDP: +10°C to 100°C
- Temperature setting: Celsuis / Fahrenheit
- Temperature control: two-stage safety system to prevent over temperature, individually adjustable over temperature alarm
- Timer: digital timer from 1 min. up to 99 hours 59 min., visual and acoustic
- Intuitive to operate, customizable remote screen CustomView
- Excellent operating concept: colour graphic display with touchscreen and convenient menu navigation
- Pracital and robust: quick water drainage, easy to clean
- Can be flexibility expanded with customised accessories (e.g. circulation pump, cooling unit, shaking device, test tube holders)
- Can be calibrated for precise temperature settings (2-point calibration)
Perfect for everyday use in the laboratory: The high-quality stainless steel container with rounded corners is easy to clean and can be completely drained using the standard drain valve without residue left behind. The compact ergonomic design means the Memmert WTB fits on any laboratory table.
Specifications
CE | |
Water Bath | |
Digital timer from 1 min. up to 99 hours 59 min., visual and acoustic |
At least 5 above ambient to 100°C | |
3.5 in. color graphic display with touch screen | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.