missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Reax Vortex Top Mix Stirrer

Product Code. 10212931 Shop All Heidolph Instruments Products
Change view
Click to view available options
Orbit:
5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit unitSize
10212931 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10212931 Supplier Heidolph™ Supplier No. 5411000000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with a low center of gravity which prevents gliding at high speed, even on damp surfaces, this Reax Top Test Tube Shaker with an analog tube mixer and 5 mm orbital motion and speeds up to 2500 rpm, is ideal in most scientific, research, and other laboratories.

  • Vibrating test tube shaker, REAX Top with small pick-up attachment
  • Analog tube mixer with 5 mm orbital motion and speed up to 2500 rpm, 230 VAC
  • Maximum vessel capacity 15 mL, for up to 1 tube, variable speed with continuous and touch control, including universal platform
  • Designed with a low center of gravity which prevents gliding at high speed, even on a damp surface
  • Unlimited visual reaction control at all times: the transparent, non-fogging PETG material offers it all
TRUSTED_SUSTAINABILITY

Specifications

Orbit 5 mm
Speed Range 200 to 3200 rpm
Voltage 230 V
Wattage 42 W
Product Type Vortex Top Mix Stirrer
Frequency 50 Hz
Depth (English) 6.8 in.
Depth (Metric) 172 mm
Height (English) 4.1 in.
Height (Metric) 105 mm
Width (English) 5.3 in.
Width (Metric) 134 mm
Weight (English) 6.2 lb.
Weight (Metric) 2.8 kg
Model Reax Top
For Use With (Application) Mixing
IP Rating IP22
Operating Modes Automatic, Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.