missing translation for 'onlineSavingsMsg'
Learn More

IKA IKA Vortex 3 Shaker
GREENER_CHOICE

IKA Vortex 3 Shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.

Brand:  IKA 0003340000

394.89 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 10132562

  • ONLINE EXCLUSIVE PRICE
    € 570.00
    € 495.00 / Each
    Save € 75.00
    13% Off
View Available Promotions
Only null left
In Stock
Edge
Add to basket

Description

Description

  • Compact design
  • Wide speed range, infinitely adjustable
  • Different applications, 3 interchangeable attachments and 7 inserts (e.g. microtubes, microtiter plates, Erlenmeyer flasks 250mL etc.), (order separately)
  • Attachments securely click onto appliance in any position
  • Special strap ensures easy handling of round/Erlenmeyer flasks
  • Sturdy metal zinc die cast casing
  • Short-time operation activated by pressing attachment (touch function)
  • Stable at high speeds due to special feet (silicon base with ultra high vibration damping)
  • Eccentric with ball bearings
  • Suitable for continuous operation with low self heating thanks to self ventilation of motor
  • Shaking movement: orbital
  • Orbital diameter: 4mm
  • Infinitely adjustable speed range: 500 - 2.500rpm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 mm
200/240 V, 100/115 V
50/60 Hz
14.9 cm
13.6 cm
12.7 cm
4.5 kg
Continuous
0 to 2500 rpm
60 W
5.8 in.
5.35 in.
5 in.
9.9 lb.
IP21
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.