missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Visible Spectrophotometer

Product Code. 11490529
Change view
Click to view available options
Type:
Spectrophotometer
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11490529 Spectrophotometer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 11490529 Supplier Jenway™ Supplier No. 8305405

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Provides a wavelength range of 320 to 1000nm and includes absorbance, %T and concentration modes. Jenway™ Visibile Spectrophotometer is a high quality, low cost unit supplied with mains lead, pack 100 disposable cuvettes, 10 x 10mm cell holder, interface cable and PC application software on CD-ROM.

High quality, low cost units for spectrophotometric applications in schools and colleges, as well as in QC and testing procedures for a wide variety of services and industries.
  • Wavelength range of 320 to 1000nm
  • Absorbance, %T and concentration modes
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • 3 year warranty

Specifications

Absorbance Accuracy ±1%T, ±0.01Abs at 1.000 Absorbance
Absorbance Range -0.300 to 1.999A
Accuracy ±1%
Certifications/Compliance EN 61326, EN 61010
Concentration –300 to 1999 ppm
Depth (Metric) 272 mm
Display Multi-Parameter
Light Source Tungsten Halogen
Spectral Bandwidth 8 nm
Type Spectrophotometer
Voltage 230 V
Wavelength Range 320 to 1000 nm
Electrical Requirements 230 V/50 Hz, <50 W
For Use With (Application) Schools and Colleges, as well as in QC and Testing Procedures for a wide variety of Services and Industries
Height (Metric) 160 mm
Hertz 50 Hz
Noise <1%
Photometric Readout Yes
Power Consumption <50 W
Resolution 1 nm
Stray Light <0.5%
Warranty 3 Years
Wattage <50 W
Wavelength Accuracy ±2 nm
Weight (Metric) 6 kg
Width (Metric) 365 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.