missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Viscous Sampler
Operates like a large syringe by having the operator pull the handle up to suck the product into the sampler. Sampling Systems™ Viscous Sampler is ideal for sampling creams, shampoos, soaps, honey and other medium viscous materials.
€ 313.10 - € 668.42
Specifications
Product Type | Viscous Fluid Sampler |
---|---|
For Use With (Application) | Medium Viscosity Materials |
Diameter (Metric) Outer | 25 mm |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Material | Price | Quantity & Availability | |||
12744608
|
Sampling Systems™
7000P-1000 |
300 mL | 1000 mm | Polypropylene |
€ 458.00 € 366.98 / Each Save € 91.02 19% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15182669
|
Sampling Systems™
7000T-1000 |
300 mL | 1000 mm | PTFE |
€ 585.00 € 469.48 / Each Save € 115.52 19% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15829381
|
Sampling Systems™
7000P-2000 |
650 mL | 2000 mm | Polypropylene |
€ 667.00 € 535.91 / Each Save € 131.09 19% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15839381
|
Sampling Systems™
7000P-600 |
160 mL | 600 mm | Polypropylene |
€ 390.00 € 313.10 / Each Save € 76.90 19% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15849381
|
Sampling Systems™
7000S-1000 |
160 mL | 1000 mm | Stainless Steel |
€ 590.00 € 539.33 / Each Save € 50.67 8% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15859381
|
Sampling Systems™
7000S-1500 |
450 mL | 1500 mm | Stainless Steel |
€ 667.00 € 608.84 / Each Save € 58.16 8% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15869381
|
Sampling Systems™
7000S-600 |
160 mL | 600 mm | Stainless Steel |
€ 528.00 € 484.09 / Each Save € 43.91 8% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15879381
|
Sampling Systems™
7000T-2000 |
650 mL | 2000 mm | PTFE |
€ 836.00 € 668.42 / Each Save € 167.58 20% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
15889381
|
Sampling Systems™
7000T-600 |
160 mL | 600 mm | PTFE |
€ 523.00 € 416.49 / Each Save € 106.51 20% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
|||
Description
- Suitable for medium viscosity materials.
- Manufactured from PP, 316L Stainless Steel or PTFE
- Works like a large a syringe
- The operator pulls up the handle in order to suck the product into the sampler
Specifications
Viscous Fluid Sampler | |
Medium Viscosity Materials | |
25 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title