missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 9mm Wide Opening Amber Glass Screw Thread Vial with V-Patch

Product Code. p-6340347
Change view
Click to view available options
Volume (Metric):
350 μL
2.0 mL
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15560045 350 μL Pack of 100
15221918 2.0 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15560045 Supplier Thermo Scientific™ Supplier No. 60180VT310A

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure high quality printing and reliable sample data on amber vials designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Ensure reliable sample data and integrity using this high quality vial. The Thermo Scientific™ Virtuoso™ 9mm Wide Opening Amber Glass Screw Thread Vial with V-Patch was designed exclusively for use with the Virtuoso Vial Identification System. Sample data is printed directly on the vial's V-Patch. This 2mL, 12x32mm vial incorporates Advanced Vial Closure System (AVCS) technology, which almost eliminates septa push through and improves sealing. The stop point for the cap prevents over- or under-tightening for an optimal, consistent seal every time. The vial is also available with a fused insert for low volume samples.

Made of superior quality 33 expansion borosilicate amber (51A) glass, these vials are uniformly flat bottom for security with inserts.
TRUSTED_SUSTAINABILITY

Specifications

Description Virtuoso 9mm Screw Thread Fused Insert MacroVial, 350uL, Amber Glass with V-Patch
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 350 μL
No. per Pack 100
Volume (Metric) Residual <2 μL
Product Line Virtuoso
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Vedi altri risultati Mostra meno risultati

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.