missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maintains its color when exposed to abrasion, wear and many solvents
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- Ideal for use on curved and irregular surfaces
- Easy to apply, excellent holding strength on many surfaces
- Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
- Available in a wide variety of vivid colours and sizes
Specifications
Specifications
| Dimensions (L x W) | 50 mm x 33 m |
| Height (Metric) | 0.1 mm |
| Length (Metric) | 32.9 m |
| Thickness | 0.14 mm |
| Width (Metric) | 5.1 cm |
| Color | Black |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?