missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens

Dry up to six times faster than when using conventional units. These ovens feature excellent heat transfer and fast heating up time, minimizing operation time. A variety of options allow application-specific configurations.

Merk:  Thermo Scientific™ 51014552

 Bekijk meerdere types van dit product via de

Productcode. 10451341

  • 8361.60 /
Only null left
Toevoegen aan winkelmandje
This item is not returnable. View return policy

Beschrijving

Beschrijving

Dry up to six times faster than when using conventional units. Thermo Scientific™ Vacutherm Vacuum Heating and Drying Ovens provide outstanding capabilities for fast and gentle drying. Excellent heat transfer and fast heating up minimize operation time. A double-paned safety-glass front window provides unique implosion protection. Modular system allows application-specific configurations through a wide range of equipment options. Temperature and pressure documentation is available to meet ISO 9000 and GLP/GMP requirements.

  • User-friendly Kelvitron™ microprocessor (jacket-heated ovens) or Digicon multi-channel controller (shelf-heated ovens)
  • Analog pressure display
  • Overtemperature sensor protects oven and sample
  • Double-pane safety glass doors
  • Stainless-steel vacuum fittings, tubing and ball valve
  • Inert gas connection with precision valve and overpressure safety valve precisely releases non-flammable, non-toxic gasses
  • Standard DN25 access port in rear wall

Jacket-heated Models

  • Operate at temperatures up to 200°C

Shelf-heated Models

  • Operate at temperatures up to 400°C
  • Ensure an optimum heat transfer

Recommended for:

  • Drying of heat-sensitive materials
  • Residue-free drying of intricately designed parts
  • Targeted recovery of degassed products
Not for use with flammable solvents
TRUSTED_SUSTAINABILITY
Specificatie

Specificatie

Jacket-Heating VT 6025 w/inert gas connection
200°C
12.1 x 11.8 x 10.8 in. (30.7 x 30 x 27.5 cm)
45 cm
30.7 cm
230 V
25 L
Jacket-Heating with Inert Gas Connection
17.7 x 18.9 x 23.6 in. (45 x 48 x 60 cm)
12.1 in.
230 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Bekijk bijbehorende artikelen
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.