missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Vacushield™ Vent Device
Click to view available options
:
0.2 μm
Description
- Allows air and gases to pass through freely while blocking aqueous solutions and aerosol contaminants
- Not approved for use in medical, clinical, surgical or other patient applications

Specifications
Specifications
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 19.6 cm2 |
Inlet Style | Stepped Hose Barb |
Outlet Style | Stepped Hose Barb |
Quantity | 3/Pk. |
Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction