missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ 72 Series UV/Visible Spectrophotometer

Product Code. 15641227
Click to view available options
Detector Type:
Photodiode Array
Unit Size:
Each

The first scanning spectrophotometers in the Jenway range to leverage diode array technology to produce exceptionally fast results.

  • Scanning diode array technology
  • Color touchscreen navigation
  • Small footprint and lightweight
  • Fast scan speed
  • English, French and German language options
  • Multiple USB ports for data storage and printer connectivity
  • Extensive range of accessories available
  • 2 year warranty (including xenon lamp)
  • Ideal for a variety of applications in education and routine testing in clinical, veterinary, pharmaceutical and QC laboratories

Specifications

Absorbance Accuracy ±0.01A at 1.0A and 546nm
Absorbance Range −0.300 to +2.500 A
Beam Center Height 15 mm
Concentration ±2500
Detector Type Photodiode Array
Dimensions (L x W x H) 212 x 422 x 120 mm
Spectral Bandwidth 5 nm
Voltage 100/240 V
Wavelength Range 198 to 800 nm
Hertz 50/60 Hz
Interface Color touch screen
Noise ±0.002A at 0.1A and ±0.02A at 2.0A and 546nm
Optical Design Photodiode Array
Photometric Repeatability ±2 nm
Printer Included Optional
Stray Light At 340 nm: < 1%T according to ANSI/ASTM
Warranty 2 years including Xenon lamp
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±2 nm
Weight (Metric) 2.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.