missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Safety Shield

Safety shield designed to offer UV protection.
1485.00 DKK - 1620.00 DKK
Specifications
Voltage | 110/230 V |
---|---|
Product Line | Syngene |
For Use With (Application) | UV Protection |
Product Type | Safety Shield |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16534351
![]() |
Syngene™
UV-SHIELD-SMALL |
Small |
1485.00 DKK
Each |
Estimated Shipment: 03-09-2025
Log in to see stock. |
|||||
16524351
![]() |
Syngene™
UV-SHIELD-LARGE |
Large |
1620.00 DKK
Each |
Estimated Shipment: 03-09-2025
Log in to see stock. |
|||||
Description
- The wearing of safety equipment according to laboratory regulations is recommended
- Small Shield Dimensions: 14 W x 19 in. H
- Large Shield Dimensions: 14 W x 24 in. H
Specifications
110/230 V | |
Syngene | |
UV Protection | |
Safety Shield |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title