missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Upright Static Freezer for Professional Use
GREENER_CHOICE

Product Code. 17809116
Change view
Click to view available options
Capacity (Metric):
316 L
499 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17809116 316 L Each
17899106 499 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17809116 Supplier Liebherr™ Supplier No. SFFsg 4001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ Lab Freezer is designed for general purpose applications with Liebherr build-quality you can rely on.

  • Upright lab freezer, reach-in, 1-section
  • Temperature range: -9°C to -30°C, ±5°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade moulded polystyrol interior
  • SmartFrost static refrigeration, manual defrost
  • Refrigerant R 290, connection rating 2.0 A, 220/240 V, 50/1-ph
  • Wire shelves
  • Multifunctional digital controller with high resolution display and connectivity options
  • Alarm history with min/max temperatures, duration etc.
  • Access port for external sensors
  • Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle

Specifications

Type Lab Freezer
Capacity (Metric) 316 L
Temperature Range -10°C to -30°C
Temperature Sensor NTC
Temperature (Setpoint) -20°C
Temperature Stability ±5 K
Door Style Reversible, Self-closing, Fitted Lock
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Stainless Steel
Interior Commercial-grade Molded Polystyrol
Exterior Finish White Powder-coated
Shelves 5
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display Touch Control, Digital Display in Door
Casters Optional (80 to 100 mm dia.)
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
For Use With (Application) Storage of Temperature-sensitive Products
Ports 1 x 10 mm dia.
Warranty 2 yr. Parts and Labor
Defrost Manual
Model SFFsg 4001
Monitoring Options SmartCoolingHub
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Phase 1, Single Phase
Wattage 120 W
Energy Usage 468 kWh/a
Compressor CFC-free
Refrigerant R 290
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.