missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Upper Basket

Product Code. 10284101 Shop All Miele Products
Change view
Click to view available options
:
Includes: 96 Injector Nozzles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10284101 Includes: 96 Injector Nozzles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10284101 Supplier Miele Professional™ Supplier No. 3807480

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Upper basket for optimum loading of centrifuge tubes, phials or test tubes, for example

  • Equipped with 96 injector nozzles
  • Equipped with connection for hot air drying
  • Vertical clearance: 170 mm
  • Powder dispensing not possible
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Centrifuge tubes, vials, test tubes for fraction collectors or auto-sampler tubes
Quantity 1 Each
Depth (Metric) 475 mm
Includes Injector unit clearance
Product Type Upper Basket
Height (Metric) 260 mm
Width (Metric) 531 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.