missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Unimax 1010

The Unimax 1010 is a medium sized lab shaker and accepts load capacities of 5 kg that is ideal in science, research, and other laboratory environments.

Brand:  Heidolph™ 543-12310-00

1647.44 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.


Product Code. 10429692

  • ONLINE EXCLUSIVE PRICE
    € 2100.00
    € 1871.00 / Each
    Save € 229.00
    10% Off
View Available Promotions
Only null left
Estimated Shipment: 15-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shaker Heidolph Unimax 1010 platform size 290w x 258d mm, max speed 500rpm, max load 5kg, orbit 10mm, orbital shaking, includes timer and platform
  • The Unimax 1010 is a medium sized lab shaker and accepts load capacities of 5 kg
  • The shaking orbit of 10 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
  • Set and continuously adjust the variable speed on the digital display from 30 to 500 rpm
  • This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65° C
  • An digital process timer allows for unattended operation and can be set from 1 to 999 minutes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mm
30 to 500 rpm
Unimax 1010
5 kg
Shaker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.