Learn More
Description
The UDK 139 is a convenient and reliable solution for safe, semi-automated distillations. The perfect distiller for laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
The Kjeldahl distillation unit UDK 139 combines excellent value-for-money with high reliability and advanced performance.
- The semi-automatic process ensures efficient operations
- Programmable water and sodium hydroxide addition
- Selectable steam generation output level 10% to 100%
- Exclusive titanium condenser and patented steam generator
- Auto removal of residues from sample tube
- Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 mm) digital display
- Maximum safety for the operator
- Unmatched flexibility with a wide accessory range
- Ability to connect: 2 USB (mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform)
Specifications
Specifications
| Electrical Requirements | 2200 W at 230 V |
| Voltage | 230 V |
| Includes | Test tubes Ø 42 x 300 mm (A00001080) Collecting flask 250 mL (10001106) Pincer for test tubes (10000247) |
| Height (Metric) | 780 mm |
| Amperage | 15 A |
| Type | Kjeldahl Distillation Unit |
| Material | Corrosion-resistant technopolymer |
| Weight (Metric) | 26 kg |
| Certifications/Compliance | CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC |
| Dimensions (L x W x H) | 416 x 385 x 780 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
