missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ witte overall met capuchon, CHF7f

Providing an ideal balance of protection, durability and comfort. DuPont™ Tyvek™ CHF7 Hooded Laboratory Coveralls are robust yet lightweight with a 3-piece hood and gusset for improved fit.
11.65 - 295.00
Specificatie
Producttype | Hooded Coveralls |
---|---|
Materiaal | Tyvek |
Kleur | White |
Soort taille | Elastic |
Ankle Style | Elastic |
Productcode | Merk | Maat | Prijs | Hoeveelheid en beschikbaarheid | |||||
---|---|---|---|---|---|---|---|---|---|
Productcode | Merk | Maat | Prijs | Hoeveelheid en beschikbaarheid | |||||
15254191
![]() |
DuPont™
D14529880 |
3X-Large |
11.95
|
|
|||||
11763113
![]() |
DuPont™
D14529880 |
3X-Large |
295.00
25 stuks |
|
|||||
15204191
![]() |
DuPont™
D14529838 |
Small |
11.65
1 stuk |
![]() |
|||||
11753113
![]() |
DuPont™
D14529838 |
Small |
289.00
25 stuks |
|
|||||
15224191
![]() |
DuPont™
D14529842 |
Gemiddeld |
11.65
|
|
|||||
11743113
![]() |
DuPont™
D14529842 |
Gemiddeld |
289.00
25 stuks |
|
|||||
11713113
![]() |
DuPont™
D14529854 |
Large |
289.00
|
|
|||||
15214191
![]() |
DuPont™
D14529854 |
Large |
11.65
1 stuk |
![]() |
|||||
11733113
![]() |
DuPont™
D14529877 |
2X-Large |
289.00
25 stuks |
|
|||||
15244191
![]() |
DuPont™
D14529877 |
2X-Large |
11.65
1 stuk |
![]() |
|||||
11723113
![]() |
DuPont™
D14529869 |
X-Large |
289.00
25 stuks |
![]() |
|||||
15234191
![]() |
DuPont™
D14529869 |
X-Large |
11.65
1 stuk |
![]() |
|||||
Beschrijving
- Excellent barrier against fine particles and fibres
- Ultra-low-linting and antistatically treated
- Tyvek zipper and zipper flap for enhanced protection
- Composed of flash spun high density polyethylene
- Elasticated face, wrists and ankles as well as glued-in elastic waist
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols
- Applications include the pharmaceutical industry, laboratories, cosmetics, optical and electronics
- Stitched internal seams to help reduce contamination from the inside to the outside of the garment
- Attached overshoes consisting of garment material with friction-coated sole to provide added slip resistance
Specificatie
Hooded Coveralls | |
White | |
Elastic | |
Hooded | |
Stitched, Taped | |
Zipper flap, tunneled cuff and facial elastics |
Tyvek | |
Elastic | |
Elastic | |
3-panel | |
Category III, Type 5 and 6, EN 1073-2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title