missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Non-sterile Transfer Pipettes, Transparent LDPE

Product Code. 13439118 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
3 mL
4 mL
7 mL
10 mL
Drops/mL:
18
20
25
30
50
Graduated:
No
Yes
Tip Style:
Extended
Extra Long
Jumbo
Standard
Thin Stem
Unit Size:
Pack of 100
Pack of 200
Pack of 400
Pack of 500

Prevent cross contamination. Fisherbrand™ Non-sterile Transfer Pipets, Transparent LDPE are made of shatterproof, flexible plastic and are designed to replace glass Pasteur pipets. Graduated and non-graduated pipets available in a range of sizes and styles, including jumbo, thin stem and extra long.

  • Built-in bulb eliminates the need for plugging, packaging and autoclaving
  • Flexible stem bends to sample from narrow or small tubes
  • Low affinity surface reduces loss of cells and valuable proteins due to binding
  • Soft plastic pipets made of non-toxic low-density polyethylene (LDPE)
  • Non-sterile, transparent and fully recyclable

Specifications

Material LDPE
Drops/mL 30
Graduated Yes
Graduations 0.25 mL
Quantity 500 Pack
Tip Style Extended
Volume (Metric) Dispense 33 μL drop
Volume (Metric) 1 mL
Length (Metric) 150 mm
Type Transfer Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.