missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Graduated Sample Containers

Use these rugged containers for a variety of storage applications. Cole-Parmer™ Graduated Sample Containers tolerate strong acids, alkalies and most organic solvents.

Brand:  Cole-Parmer™ 06049-40

64.24 EUR valid until 2025-09-21
Use promo code "24100" to get your promotional price.


Product Code. 11784963

  • € 87.10 / Pack of 100
Spotlight
Use promo code 24158 at checkout
View Available Promotions

Please to purchase this item. Need a web account? Register with us today!

Edge

Description

Description

Graduated polypropylene (PP) containers are translucent, unbreakable and chemical-resistant. Full-turn screw thread provides leakproof seal. Choose from sterile or non-sterile versions; sterile containers are individually bagged. Containers come with identification labels and color-coded HDPE caps (green: sterile; white: non-sterile).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications

Specifications

Specimen Container
Yes
Sterile
Green
Screw Cap
63.5 mm
Screw cap
Yes
Polypropylene
120 mL
HDPE
Translucent
76.2 mm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.