missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubo in silicone al platino traslucido

Codice prodotto. 11738168 Sfoglia Tutto Fisherbrand Prodotti
Cambia vista
Click to view available options
Diametro (sistema metrico) interno:
3 mm
4 mm
5 mm
6 mm
6.4 mm
8 mm
9.5 mm
9.6 mm
12.5 mm
12.8 mm
16 mm
19.2 mm
Diametro (sistema metrico) esterno:
5.6 mm
8 mm
11.2 mm
11.4 mm
11.9 mm
12.8 mm
14.4 mm
15.9 mm
16 mm
17.6 mm
18.9 mm
20.8 mm
25.4 mm
25.6 mm
Pressione massima:
0.5 bar
1 bar
1.5 bar
30 bar
35 bar
40 bar
60 bar
Unit Size:
Pezzo
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diametro (sistema metrico) interno Diametro (sistema metrico) esterno Pressione massima unitSize
11738168 9.6 mm 16 mm 1 bar Pezzo
11723974 12.5 mm 18.9 mm 30 bar Pezzo
11778168 12.8 mm 17.6 mm 0.5 bar Pezzo
11798168 16 mm 20.8 mm 0.5 bar Pezzo
11798178 19.2 mm 25.4 mm 0.5 bar Pezzo
11733974 16 mm 25.6 mm 30 bar Pezzo
11773964 3 mm 8 mm 60 bar Pezzo
11728118 4 mm 5.6 mm 0.5 bar Pezzo
11748138 6.4 mm 12.8 mm 1 bar Pezzo
11783964 5 mm 11.4 mm 40 bar Pezzo
11788128 6.4 mm 8 mm 0.5 bar Pezzo
11793964 6 mm 11.9 mm 40 bar Pezzo
11758148 8 mm 11.2 mm 0.5 bar Pezzo
11703974 8 mm 14.4 mm 35 bar Pezzo
11738158 9.6 mm 14.4 mm 1 bar Pezzo
11713974 9.5 mm 15.9 mm 30 bar Pezzo
11718158 9.6 mm 12.8 mm 0.5 bar Pezzo
11798148 8 mm 14.4 mm 1.5 bar Pezzo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 11738168
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured 5m Silicone Tubing is available in a comprehensive range of stock sizes.

  • Autoclavable
  • Non-yellowing
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • No peroxide byproducts
  • High tear strength as standard
  • Extended life in Peristaltic pumps
  • Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work

Specifications

Certificazione/Conformità FDA, BFR and WRAS approved
Autoclavabile Autoclavable
Diametro (sistema metrico) interno 9.6 mm
Materiale Silicone al platino
Diametro (sistema metrico) esterno 16 mm
Overall Length (Metric) 5 m
Spessore (sistema metrico) 3.2 mm
Da utilizzare con (applicazione) Ideale per il settore biologico, farmaceutico, biotecnologico, aerospaziale, lavorazioni a caldo
Min. Operating Temperature (Metric) °
Colore Semitrasparente
Flexibility Flessibile
Pressione massima 1 bar
Max. Operating Temperature (Metric) da -40 a 200 °C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.