missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns

Product Code. 10219614 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
10219614 60 m 0.32 mm 0.5 μm Each
10734267 10 m 0.1 mm 0.1 μm Each
10419444 15 m 0.25 mm 0.25 μm Each
10137944 15 m 0.32 mm 0.25 μm Each
10477714 30 m 0.25 mm 0.25 μm Each
10209234 30 m 0.32 mm 0.25 μm Each
10219234 30 m 0.53 mm 0.25 μm Each
10381065 60 m 0.25 mm 0.25 μm Each
10025794 60 m 0.32 mm 0.25 μm Each
10722537 60 m 0.53 mm 0.25 μm Each
10391065 15 m 0.25 mm 0.5 μm Each
10157804 15 m 0.32 mm 0.5 μm Each
10167804 15 m 0.53 mm 0.5 μm Each
10670446 30 m 0.25 mm 0.5 μm Each
10744647 30 m 0.32 mm 0.5 μm Each
10055594 30 m 0.53 mm 0.5 μm Each
10147944 60 m 0.25 mm 0.5 μm Each
10229614 60 m 0.53 mm 0.5 μm Each
10535065 15 m 0.32 mm 1 μm Each
10380875 15 m 0.53 mm 1 μm Each
10187994 30 m 0.32 mm 1 μm Each
10280285 30 m 0.53 mm 1 μm Each
10210055 60 m 0.32 mm 1 μm Each
10468104 60 m 0.53 mm 1 μm Each
10279274 15 m 0.53 mm 1.5 μm Each
10321355 30 m 0.53 mm 1.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 10219614 Supplier Thermo Scientific™ Supplier No. 260882360
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze FAMEs with excellent thermal stability using this column.

Analyze FAMEs with excellent thermal stability using the Thermo ScientificTM TraceGOLDTM TG-WaxMS GC Column.

Engineered for Superior Performance
  • Polar phase, polyethylene glycol
  • Polar-deactivated surface that tightly binds polymer for excellent thermal stability
  • Resistive to oxidative damage and damage from strongly acidic or basic volatiles better than silicone solid phases
  • Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile


A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles

Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 240/260°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-WAXMS
USP Type G14, G15, G16, G20, G39
For Use With (Application) Xylene Isomers Analysis, GC/MS for Flavor Compoundsand Essential Oils, GC/MS for Solvents, GC/MS for Xylene Isomers, GC/MS for EPA Method 603 for Acrolein/Acrylonitrile
Film Thickness 0.5 μm
Length (Metric) 60 m
Polarity Polar
Description 0.5 um Thickness; 0.32 mm ID; 60 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.