missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-ALC Plus II GC Columns

Product Code. 15294533 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
0.5 μm
1 μm
1.2 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
15294533 30 m 0.32 mm 0.5 μm Each
13456846 30 m 0.53 mm 1.2 μm Each
15234543 30 m 0.53 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15294533 Supplier Thermo Scientific™ Supplier No. 260632240
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform fast, full separation of blood alcohols and other volatile compounds by headspace gas chromatography using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns.

Perform fast and full separation of blood alcohols by headspace gas chromatography (GC) using Thermo Scientific™ TraceGOLD™ TG-ALC GC columns. These columns are also ideal for analysis of other volatile compounds including abused inhalant anesthetics, γ-hydroxybutyrate (GHB), γ-butyrolactone (GBL), glycols, and common industrial solvents. TraceGOLD TG-ALC columns have low bleed for excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Note: Blood alcohol analysis requires dual column confirmation when using GC-FID

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 260°C
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Stationary Phase TG-ALC Plus II
For Use With (Application) GC/MS
Film Thickness 0.5 μm
Length (Metric) 30 m

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.