missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-17SilMS GC Columns

Optimize separation when analyzing active environmental compounds with this low-bleed GC column with superior inertness.

Brand:  Thermo Scientific™ 26072-1430

5562.19 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15264533

  • 5590.00 DKK / Each
Only null left
Estimated Shipment: 14-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Optimize separation when analyzing active environmental compounds with the Thermo Scientific™ TraceGOLD™ TG-17SilMS GC Column. The column has the stability and performance profile ideal for separation of active environmental compounds such as polycyclic aromatic hydrocarbons (PAHs). Superior inertness ensures excellent peak shape and sensitivity.

Engineered for Superior Performance
  • Midpolarity phase similar to 50% phenyl methylpolysiloxane
  • High thermal stability — maximum temperatures up to 340° to 360°C

Applications
  • PAHs
  • Pesticides and herbicides
  • Phthalate esters
  • Triglycerides

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • A low-bleed, stable column produces consistent results
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes
  • Minimizing column bleed extends column lifetime, leading to higher productivity
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility

Recommended For:
  • Herbicides
  • PAHs
  • Pesticides
  • Phthalate esters

Alternative Uses
  • Triglycerides
  • Ketones
  • Nitroaromatics
  • Plant sterols
  • Pyrethroids

Similar To:
  • DB-17ms
  • VF-17ms
  • CP-Sil 24 CB
  • ZB-50
  • BPX-50
TRUSTED_SUSTAINABILITY
Specifications

Specifications

340/360°C
30 m
G3
0.25 μm
Herbicides Analysis, GC/MS for Pesticides and Herbicides, GC/MS for Phthalate Esters, GC/MS for Triglycerides
0.32 mm
TraceGOLD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.