missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-17SilMS GC Columns

Product Code. 15214533 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.25 mm
0.32 mm
Film Thickness:
0.15 μm
0.18 μm
0.25 μm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
15214533 20 m 0.18 mm 0.18 μm Each
13498018 10 m 0.15 mm 0.15 μm Each
15254533 60 m 0.25 mm 0.25 μm Each
15287478 30 m 0.25 mm 0.25 μm Each
15264533 30 m 0.32 mm 0.25 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15214533 Supplier Thermo Scientific™ Supplier No. 260725780
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize separation when analyzing active environmental compounds with this low-bleed GC column with superior inertness.

Optimize separation when analyzing active environmental compounds with the Thermo Scientific™ TraceGOLD™ TG-17SilMS GC Column. The column has the stability and performance profile ideal for separation of active environmental compounds such as polycyclic aromatic hydrocarbons (PAHs). Superior inertness ensures excellent peak shape and sensitivity.

Engineered for Superior Performance
  • Midpolarity phase similar to 50% phenyl methylpolysiloxane
  • High thermal stability — maximum temperatures up to 340° to 360°C

Applications
  • PAHs
  • Pesticides and herbicides
  • Phthalate esters
  • Triglycerides

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • A low-bleed, stable column produces consistent results
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes
  • Minimizing column bleed extends column lifetime, leading to higher productivity
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility

Recommended For:
  • Herbicides
  • PAHs
  • Pesticides
  • Phthalate esters

Alternative Uses
  • Triglycerides
  • Ketones
  • Nitroaromatics
  • Plant sterols
  • Pyrethroids

Similar To:
  • DB-17ms
  • VF-17ms
  • CP-Sil 24 CB
  • ZB-50
  • BPX-50
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 340/360°C
For Use With (Application) Herbicides Analysis, GC/MS for Pesticides and Herbicides, GC/MS for Phthalate Esters, GC/MS for Triglycerides
Length (Metric) 20 m
Diameter (Metric) Inner 0.18 mm
USP Type G3
Product Line TraceGOLD
Film Thickness 0.18 μm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.