Learn More
Ansell TouchNTuff™ 69-318 Latex Gloves
Lightweight latex gloves feature textured fingers and tactile sensitivity for easy handling of small objects and delicate instruments.
Brand: Ansell 69318070
12.43 EUR valid until 2025-09-30
Use promo code "27319" to get your promotional price.
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Soft, elastic latex material provides comfort
- Thin, lightweight design for enhanced tactile sensitivity
- Textured fingertips enable easy handling of small objects and tools
- FDA standards for use in food processing
- Ambidextrous, single-use
- Ideal for numerous applications involving:
- Laboratory analysis or technical work
- Intricate parts handling
- Food processing and handling
- Quality control
- Electronics assembly
- Light-duty maintenance and cleanup

Specifications
FDA 21 CFR 177-2600, ISO 13485, ISO 9001:2008, ISO 13485, ISO 9001:2008 | |
No | |
No | |
1.5 | |
Single-use | |
5.5 mil | |
No | |
Latex | |
0.12 mm | |
Latex Disposable Gloves | |
Non-sterile | |
0.14 mm | |
Textured | |
TouchNTuff™ 69-318 | |
9.5 in. |
EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003 | |
Yes | |
Laboratory, Industrial | |
White | |
Partially Textured | |
0.14 mm | |
No | |
4.7 mil | |
Powder Free | |
Small | |
5.5 mil | |
No | |
69-318 S 516700 | |
18 MPa | |
24.1 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.