missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 69-318 Latex Gloves

Product Code. 15303577 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15303577 Large Pack of 100
15383567 X-Small Pack of 100
15393567 Small Pack of 100
15308516 Medium Pack of 100
15313577 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Product Code. 15303577 Supplier Ansell Supplier No. 69318090
Only null left
Add to basket
Edge
Add to basket
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Lightweight latex gloves feature textured fingers and tactile sensitivity for easy handling of small objects and delicate instruments.

  • Soft, elastic latex material provides comfort
  • Thin, lightweight design for enhanced tactile sensitivity
  • Textured fingertips enable easy handling of small objects and tools
  • FDA standards for use in food processing
  • Ambidextrous, single-use
  • Ideal for numerous applications involving:
    • Laboratory analysis or technical work
    • Intricate parts handling
    • Food processing and handling
    • Quality control
    • Electronics assembly
    • Light-duty maintenance and cleanup
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 13485, ISO 9001:2008, ISO 13485, ISO 9001:2008
Certifications/Compliance (Europe) EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003
Chemotherapeutic Rated No
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size Large
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) No
Model 69-318 L 516702
Series TouchNTuff™ 69-318
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.