missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Topolino™ Magnetic Mini-stirrer
GREENER_CHOICE

Product Code. 10309063 Shop All IKA Products
Change view
Click to view available options
Capacity:
250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10309063 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. For more details call customer services on +358 9 8027 6280.
Product Code. 10309063 Supplier IKA™ Supplier No. 0003368000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. For more details call customer services on +358 9 8027 6280.

Mixes quantities up to 250mL. IKA™ Toplino™ Magnetic Mini-stirrer has a durable, brushless motor, with continuously adjustable speed range and high magnetic connection.

  • Durable, brushless motor
  • Continuously adjustable speed range
  • High magnetic connection
TRUSTED_SUSTAINABILITY

Specifications

Speed 300 to 1800 rpm
Stirring Positions 1
Top Plate Material Polypropylene
Capacity 250 mL
Voltage 100/240 V
Wattage 10 w
Height (Metric) 37 mm
Length (Metric) 95 mm
Top Plate Diameter (Metric) 80 mm
Frequency 50/60 Hz
Certifications/Compliance DIN EN 60529
Warranty and Service Offering 24 Months
Model Topolino
Motor Type Brushless
Protection Class IP21
Temperature Range (Metric) 5°C to 40°C
Type Magnetic Mini Stirrer
Weight (Metric) 0.32 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.