missing translation for 'onlineSavingsMsg'
                
Learn More
Learn More
        Grant Instruments™ Thermoshaker with Cooling for Microtubes and Microplates
 
    
    
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Speed Range:
                            
                        
                        
                            
                                250 to 140 rpm
                            
                        
                    
                            
                                Unit Size: 
                            
                        
                        
                            
                                Each
                            
                        
                    Description
Choice of 5 interchangeable blocks: HC18 20 (20 x 0.5mL and 12 x 1.5mL microtubes); HC32 (20 x 0.2mL and 12 x 1.5mL microtubes); HC24N (24 x 1.5mL microtubes); HC24 (24 x 2mL microtubes); HC96 (96-well microplate for PCR, 0.2mL) (Block not included, please order separately.)
                        
                        
                        
                        
                        
                        
                        
                        
                        
                    
                
                
                    
                
                
    
    
    
        
            - Fast heat-up and cooling times
- Temperature setting range +4°C to +100°C
- Temperature control range 15°C below ambient to +100°C
- Shaking speed: 250 to 1400 rpm
- Temperature uniformity ±0.1°C
- Even mixing across the thermoshaker block
- Clear 16 x 2 character LCD display indicates the set and actual time of operation, mixing speed and temperature
- Digital timer with sound alarm 1 min to 96 hours
- Simultaneous or independent heating and mixing functions
- Two-year warranty
 
            Specifications
Specifications
| Speed Range | 250 to 140 rpm | 
| Temperature Range (Metric) | Ambient -15° to 100°C | 
| Holds | Microplate | 
| Temperature Setting | 4°C to 100°C | 
| Temperature Uniformity | At 4°C: 0.5±°C; at 37°C: 0.1±°C; at 100°C: 0.3±°C | 
| Depth (Metric) | 230 mm | 
| Height (Metric) | 130 mm | 
| Width (Metric) | 205 mm | 
| Weight (Metric) | 4 kg | 
| Display | 2 line x 16 character LCD | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                 
                                 
                                .jpg-250.jpg)