missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Test Tubes for Digestion Units

Product Code. 11715654 Shop All Velp Products
Change view
Click to view available options
Diameter (Metric) Outer:
26 mm
42 mm
48 mm
80 mm
Unit Size:
Each
Pack of 3
Pack of 6
For Use With (Equipment):
DK6/48 and UDK series
Digesters DK 20/26, DKL 42/26 and UDK Distillation Units
UDK Series distillation units
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize For Use With (Equipment)
11715654 42 mm Pack of 3 -
11725654 26 mm Pack of 6 Digesters DK 20/26, DKL 42/26 and UDK Distillation Units
11900114 48 mm Each DK6/48 and UDK series
10777925 80 mm Each UDK Series distillation units
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11715654 Supplier Velp Scientifica™ Supplier No. A00000144
Only null left
Add to basket
Edge
Add to basket

Facilitates the nitrogen analysis and protein determination process. Velp Scientifica™ Test Tubes for Digestion Units are for use with Velp Scientifica™ Kjeldahl Digestion Units.

  • For use in Total Kjeldahl Nitrogen Determination, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulphites, phenols, volatile acids and cyanides

Specifications

Product Type Test Tubes
Capacity (Metric) 250 mL
Diameter (Metric) Outer 42 mm
Length (Metric) 300 mm
Quantity 3 Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.