missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Test Tube/Microcentrifuge Tube Rack: FreeZone™ Freeze Dry Accessory

Round rack for 12-13 mm test tubes and microcentrifuge tubes.

Brand:  Labconco™ 7379001

2270.10 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15960291

  • 2810.00 DKK / Each
Only null left
Estimated Shipment: 21-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Round Test Tube/Microcentrifuge Tube Rack
  • Holds up to 104 12-13 mm tubes
  • Made of type 304 stainless steel
  • Includes bottom and adapter plate for (104) microcentrifuge tubes
  • Ideal for use with round Product Shelves (heated or non-heated)
  • Dimensions: 9 in. dia. x 1 in. h
Specifications

Specifications

Tube Rack
0
Round Product Shelves (heated or non-heated)
9 in.
9 in.
1.8 lb.
104 Tubes
Stainless Steel (304)
Stainless steel rack and 1 stainless steel microcentrifuge tube adapter plate
2.5 in.
2.8 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.