missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Test Chamber with LED Display, 256 L, Stainless Steel

Product Code. 11737869 Shop All Memmert Products
Change view
Click to view available options
Capacity (Metric):
256 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11737869 256 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11737869 Supplier Memmert™ Supplier No. TTC256

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Temperature Range: -42°C to +190°C; Relative Humidity (RH): <70%; Light: No Lighting

  • Humidification by hot steam generator
  • 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
  • Electronic microprocessor temperature controller with auto-diagnostic system
  • high-performance air fan in working chamber
  • resolution of display for setpoint values 0.1°C up to 99.9°C, 0.5°C from 100°C and for actual values 0.1°C (LED)
  • USB-interface incl. Memmert software "Celsius" for programming and documentation
  • Over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, adjustable at controller
  • Integral fault diagnostics for temperature and humidity control

Specifications

Alarm Types Audible and visual
Certifications/Compliance CE
Controller Type Multi-functional digital PID-microprocessor controller
Description Temperature
Capacity (Metric) 256 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Textured Stainless Steel, Rear Zinc-plated Steel
Plug Type German Type
Relative Humidity <70%
Temperature Range (Metric) -42°C to +190°C
Type Test Chamber
Display LED
For Use With (Application) Equipment, Temperature Control, Research Chemistry, Pharmaceuticals
Frame Material Stainless Steel
Refrigerant R404A
Temperature Resolution 0.1°C
Temperature Sensor Pt100 Class A in 4-wire circuit
Width (Metric) 898 mm
Width (Metric) Interior 640 mm
Height (Metric) 1730 mm
Height (Metric) Interior 670 mm
Depth (Metric) Interior 597 mm
Shipping Weight (Metric) 420 kg
Weight (Metric) 297 kg
Electrical Requirements 400 V, 50 Hz
Voltage 400 V
Wattage 7 kW
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.