missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Tall Form Dram Vial
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
1.75 mL
3.5 mL
7 mL
10.5 mL
14 mL
21 mL
28 mL
Quantity:
140/Pk.
190/Pk.
231/Pk.
264/Pk.
399/Pk.
666/Pk.
882/Pk.
Unit Size:
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882
Description
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Black polypropylene foil lined dram vial caps are sold separately

Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 27.5 mm |
Material | Borosilicate Glass (Type 1, Class B) |
Pre-slit | No |
Sterility | Non-sterile |
Volume (Metric) | 28 mL |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Height (Metric) | 72 mm |
Quantity | 140/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction