missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tacta™ Mechanical Pipet Multipacks
BIOPHARMAGREENER_CHOICE

Product Code. 15653104 Shop All Sartorius Products
Change view
Click to view available options
Type:
Mechanical Pipette Multipacks
Quantity:
1/Pk.
10/Pk.
20/Pk.
Volume (Metric):
0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
20 μL, 200 μL, 1000 μL
Unit Size:
1 set
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Quantity Volume (Metric) unitSize
15653104 Mechanical Pipette Multipacks 20/Pk. 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL 1 set
15663104 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL 1 set
15623104 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL 1 set
15643104 Mechanical Pipette Multipacks 10/Pk. 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL 1 set
15633104 Mechanical Pipette Multipacks 20/Pk. 20 μL, 200 μL, 1000 μL 1 set
15683104 Mechanical Pipette Multipacks 1/Pk. 0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL 1 set
15673104 Mechanical Pipette Multipacks 20/Pk. 2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL 1 set
15693104 Mechanical Pipette Multipacks 1/Pk. 100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 15653104 Supplier Sartorius Supplier No. LH729673
Only null left
Add to basket
Edge
Add to basket

Includes

4 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL), Tip Racks to 96 tips (0.1 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 4 x Single Pipet Holders

Multipacks combine a set of Tacta single-channel mechanical pipets with matching tip trays and useful accessories. Sartorius Tacta Mechanical Pipet Multipacks provides best alternative to replace your used mechanical pipets.

  • Comfortable to hold due to ergonomically designed handle
  • Low pipetting and tip ejection forces
  • Smooth tip ejection with the new Optiject™ technology
  • Unique Optilock™ system provides flexibility for volume adjustment and locking
  • Calibration adjustment to provide accurate results for various liquid types
  • Reliable results, even over lengthy pipetting periods
  • Easy-to-read, four-digit volume display helps to set exact volumes
  • Easy to clean with only three parts to disassemble
  • Fully autoclavable
  • High-quality standard Optifit tips for various applications

Warranty

Two years

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Sartorius Tips
Autoclavable Autoclavable
Disposable Reusable
Model Tacta
Number of Channels 1
Product Line Tacta
Sterility Non-sterile
Type Mechanical Pipette Multipacks
Volume (Metric) 0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
Display Four-digit volume display
Includes 4 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 20 to 200μL, 100 to 1000μL), Tip Racks to 96 tips (0.1 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand, 4 x Single Pipet Holders
Quantity 20/Pk.
UV Monitoring High
Warranty 2 Years
Length (Metric) 138 mm (1-channel, 1000μL); 240 mm (8-channel, 300μL)
Weight (Metric) 79 g (1-channel, 1000μL); 138 g (8-channel, 300μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.