missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ 60-Layer Biohybrid™ Contamination Control Mats

Shop alle Purus produkter


Klik for at se tilgængelige muligheder
Color:
White
Pakningsstørrelse:
Pack of 4
Beskrivelse
- Earth Friendly containing GMO free, renewable plant based Cardia Biohybrid™ material that reduces CO2 emissions
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Tekniske data
Tekniske data
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
| Dimensions (L x W) | 914 x 914 mm |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Quantity | 60 layers per mat, 4 mats per case |
| Surface Coating | Regular Tack |
| Thickness (English) | Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil |
| Thickness (Metric) | Film: 33 μm Adhesive: 8 μm |
| Color | White |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion