missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Education Supplies
- General Classroom Products
- Classroom Notebooks and Writing Supplies
- PURUS™ Synthetic Cleanroom Paper
PURUS™ Synthetic Cleanroom Paper
Product Code. 15753579 Shop All Purus Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Size:
A3
A4
A5
Weight (Metric):
100 gsm
105 gsm
80 gsm
Quantity:
250 Sheets/Pk., 10 Packs/Cs.
250 Sheets/Pk., 20 Packs/Cs.
250 Sheets/Pk., 5 Packs/Cs.
Unit Size:
Pack of 10
Pack of 1250
Pack of 250
Pack of 5
Pack of 5000
17 product options available for selection
| Product Code. | Color | Size | Weight (Metric) | Quantity | unitSize |
|---|---|---|---|---|---|
| 15753579 | Pink | A4 | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 10 |
| 16460041 | Blue | A5 | 80 gsm | 250 Sheets/Pk., 20 Packs/Cs. | Pack of 5000 |
| 16470041 | Green | A5 | 80 gsm | 250 Sheets/Pk., 20 Packs/Cs. | Pack of 5000 |
| 16480041 | Pink | A5 | 80 gsm | 250 Sheets/Pk., 20 Packs/Cs. | Pack of 5000 |
| 16430051 | White | A5 | 80 gsm | 250 Sheets/Pk., 20 Packs/Cs. | Pack of 5000 |
| 16410051 | White | A5 | 100 gsm | 250 Sheets/Pk., 20 Packs/Cs. | Pack of 5000 |
| 16440041 | Blue | A5 | 100 gsm | 250 Sheets/Pk., 20 Packs/Cs. | Pack of 5000 |
| 15713579 | Blue | A4 | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 10 |
| 15743579 | Green | A4 | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 10 |
| 15773579 | White | A4 | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 10 |
| 15783579 | White | A4 | 100 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 10 |
| 15793579 | Yellow | A4 | 80 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 10 |
| 15763579 | White | A4 | 105 gsm | 250 Sheets/Pk., 10 Packs/Cs. | Pack of 250 |
| 16490041 | White | A3 | 80 gsm | 250 Sheets/Pk., 5 Packs/Cs. | Pack of 1250 |
| 16400051 | White | A3 | 100 gsm | 250 Sheets/Pk., 5 Packs/Cs. | Pack of 1250 |
| 16450041 | Blue | A3 | 100 gsm | 250 Sheets/Pk., 5 Packs/Cs. | Pack of 1250 |
| 15723579 | Blue | A3 | 80 gsm | 250 Sheets/Pk., 5 Packs/Cs. | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Proprietary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Specifications
Specifications
| Material | Synthetic |
| Color | Pink |
| Dimensions (L x W) | 210 x 297 mm |
| Autoclavable | Autoclavable |
| For Use With (Application) | For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments |
| Plain paper | Yes |
| Product Type | Cleanroom Paper |
| Quantity | 250 Sheets/Pk., 10 Packs/Cs. |
| Size | A4 |
| Weight (Metric) | 80 gsm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?