missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Suspended Undercounter Cabinet for Kompatto Workstation
Click to view available options
Hinge Side:
Left
Right
Unit Size:
Each
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - 19 mm thickness
- Frontal drawer panels and doors with ABS rounded rim
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Specifications
| Color | Gray |
| Autoclavable | Not Autoclavable |
| Dimensions (D x W x H) | 600 x 520 x 530 mm |
| Door Type | Solid |
| Hinge Side | Right |
| No. of Doors | 1 |
| No. of Shelves | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction