missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Surface Preparation Microfibre Cloths 7589
Shop All Kimberly-Clark Professional ProductsDescription
- 1 pack x 25 blue cloths (25 total)
- Repeat use cloths
- Microfibre cloths
- Perfect for a variety of dry polishing and surface preparation tasks
- Suitable for use in transportation and industrial manufacturing
Specifications
Specifications
| Product Type | Surface Preparation Microfiber Cloth |
| Length (English) | 8.267 in. |
| Length (Metric) | 40.5 cm |
| Width (English) | 8.267 in |
| Width (Metric) | 21 cm |
| Material | Paper |
| Color | Blue |
| Disposable | Reusable |
| Dimensions (L x W) | 40 x 40 cm |
| Packaging Quantity | 25 Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?