missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Tip Style:
Beveled
Extended Length, Micro Point, Low Retention
Micro Point
Micro Point, Extended Length
Color:
Clear
Natural
Unit Size:
Pack of 4800
Pack of 960
Description
Choose from a comprehensive line of pipet tips for demanding liquid-handling applications
Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (English) | 3.5 in. |
| Length (Metric) | 89 mm |
| Format | Hinged Rack |
| Tip Style | Micro Point |
| Disposable | Reusable |
| Mehr anzeigen |
As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur