missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Heavy-duty Disposable Nitrile Gloves
Provides protection while assisting workers with improved efficiency and speed. Ansell™ MICROFLEX™ Heavy-duty Disposable Nitrile Gloves resist tape and adhesives with a low pinhole acceptance rate of 0.65 AQL.
€ 13.80 - € 20.60
Specifications
Certifications/Compliance | EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671 |
---|---|
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15259363
|
Ansell
93843090 |
Large |
€ 20.60
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15269363
|
Ansell
93843080 |
Medium |
€ 20.60
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15279363
|
Ansell
93843070 |
Small |
€ 20.60
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15289363
|
Ansell
93843100 |
X-Large |
€ 19.90 € 13.80 / Pack of 100 Save € 6.10 30% Off |
In Stock
Log in to see stock. ![]() |
|||||
15299363
|
Ansell
93843060 |
X-Small |
€ 20.60
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Offers an advanced barrier protection against contaminants
- Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives
- Textured fingers ensure strong, efficient grip and maximum worker protection
- Polymer coating assures easy donning to help protect workers in fast-paced environments
- Constructed without natural rubber latex materials or powder, to help protect from allergies, skin irritation and dryness
Specifications
EN-374-2 Level 3, EN-374, 93/42/EEC, EN-455 Parts 1, 2 and 3, ASTM F1671 | |
Blue | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
Textured | |
Beaded/Rolled | |
Dispenser box | |
14 to 30 MPa |
0.65 | |
Single-use | |
Yes | |
Powder Free | |
0.11 mm | |
Healthcare, dental, industrial safety, laboratory, EMS | |
93-843 | |
100/Pk. | |
24.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title