missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Super Polx™ SWSE Polyester Wipes
BIOPHARMA

Use this cleanroom laundered wipe in controlled environments rated ISO Class 4 and above. Berkshire™ Super Polx™ SWSE Polyester Wipes are composed of 100% continuous filament polyester knit fabric and feature a high level of cleanliness, abrasion resistance, and chemical compatibility.

Brand:  Berkshire™ SPSWSE0909B10

3327.59 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15390631

  • 5040.00 DKK / Pack of 1500
Only null left
Estimated Shipment: 24-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • 100% continuous filament polyester knit
  • Sealed edge
  • Laundered and packaged in Berkshire's ISO Class 4 cleanroom
  • Low particles, fibers, ions and extractables
  • High abrasion resistance
  • Chemically compatible with IPA, Acetone and other solvents
  • High sorbency
  • Low endotoxin levels
  • Soft hand and edge for sensitive surface
  • Complies with RoHS and REACH requirements
Specifications

Specifications

Wipes
Autoclavable
230 x 230 mm
150/Pk.
Polyester Knit
Sealed
Decomposition and cleaning front FAB and SUITE building. Oxidation, metallization or CVD configuration area. Photolithography technique process area. LCD, flat panel and cleanroom.
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.