missing translation for 'onlineSavingsMsg'
Learn More

Berkshire Super Polx™ 1200A

Product Code. 17775154 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
Unit Size:
Pack of 1500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17775154 9 x 9 in. Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17775154 Supplier Berkshire Supplier No. S1200A090910
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Super Polx™ 1200A is a knife cut cleanroom laundered wiper recommended for ISO Class 4 and above environments.

  • 100% continuous filament double knitted polyester
  • Knife cut edge
  • Laundered and packed in an ISO Class 4 cleanroom
  • Sterilisable by autoclave, gamma or beta
  • Low particles, fibers, ion and non-volatile residue
  • High abrasion resistance
  • Chemically compatible with IPA, acetone and other solvents
  • High sorbency
  • Soft hand and edge for sensitive surfaces

Specifications

Product Type Surface Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Autoclavable
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.