missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences Strep-Tactin™XT 4Flow™ High Capacity Resin

Product Code. 16684724 Shop All IBA Lifesciences Products
Change view
Click to view available options
Quantity:
4 mL
20 mL
50 mL
1000 mL
Unit Size:
1 set
1000mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16684724 20 mL 1 set
16674724 4 mL 1 set
16694724 50 mL 1 set
17277810 1000 mL 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16684724 Supplier IBA Lifesciences Supplier No. 25030010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Strep-Tactin™XT 4Flow™ high capacity resin is a 50% suspension to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins

  • Strep-Tactin™XT 4Flow™ high capacity is a 4% agarose coupled with the streptavidin variant Strep-Tactin™XT and applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins.
  • Due to the broad pH compatibility, excellent pressure stability, outstanding target purity (> 95%), and highest binding affinity, the resin is recommend for all protein classes, especially for low abundant or challenging proteins.
  • The low concentrated agarose enables the simple attachment of larger proteins to the stationary phase, making it particularly suitable for purification of high-molecular-weight targets.
  • In addition, Strep-Tactin™XT 4Flow™ high capacity allows the application of denaturing agents such as urea.
  • In comparison to Strep-Tactin™XT 4Flow™, Strep-Tactin™XT 4Flow™ high capacity has a higher density of immobilized Strep-Tactin™XT, which leads to a 2-fold higher yield of purified protein.
  • The suspension can be used for packing of gravity flow columns since the resin is optimized for column affinity chromatography, rather than for batch purification.
  • To pack a column with 1 ml resin bed volume, 2 ml 50% suspension are necessary.

Specifications

Matrix 4% agarose, crosslinked
Particle Size 50 to 150 μm
Quantity 20 mL
Target Twin-Strep-Tag™ and Strep-tag™II
Format 50% suspension

For Research Use Only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.